Zoro Homepage

Protection System Isolation Bundle

  • Mfr # BD601-0033

  • Zoro # G7679805


product price: $495.99
/ea
Free Shipping & Returns

Key Features

Color
Cherry/Transparent
Material
Hybrid
Depth
5.12 in
Height
26.63 in
Width
23.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD601-0033
Zoro #
G7679805
UPC #
674506007100
Country of Origin
United States

Dimensions

Depth
5.12 in
Height
26.63 in
Width
23.38 in

Details

Color
Cherry/Transparent
Material
Hybrid

Description

Protection System Isolation Bundle BOWMAN Protection System (PS016-0233) BOWMAN Clip-On Sign Holder (MP-047)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.