Zoro Homepage

Protection System Isolation Bundle

  • Mfr # BD615-0012

  • Zoro # G7679288


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Color
Quartz/Transparent
Material
Hybrid
Depth
7.63 in
Height
40.41 in
Width
25.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD615-0012
Zoro #
G7679288
UPC #
674506007148
Country of Origin
United States

Dimensions

Depth
7.63 in
Height
40.41 in
Width
25.15 in

Details

Color
Quartz/Transparent
Material
Hybrid

Description

Protection System Isolation Bundle BOWMAN Protection System - Double Gown (PS015-0212) BOWMAN Clip-On Sign Holder (MP-047) BOWMAN Hanger - Door - Standard (MB-600)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.