Zoro Homepage

Protection System - Surgical

  • Mfr # PS023-0212

  • Zoro # G7679604


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Color
Quartz Beige
Material
ABS
Depth
5.1 in
Height
16.63 in
Width
22.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS023-0212
Zoro #
G7679604
UPC #
674506006868
Country of Origin
United States

Dimensions

Depth
5.1 in
Height
16.63 in
Width
22.3 in

Details

Color
Quartz Beige
Material
ABS

Description

Protection System - Surgical Holds a variety of protective apparel or other miscellaneous items in bulk, three boxes of gloves, and one box of earloop style face masks Two bulk compartments Pivot hinge lid over bulk area Keyholes for wall mounting, or cutout for use with wall or door hanger Quartz Beige ABS Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.