Protective Wear Dispenser - Glove & Mask

  • Mfr # PA004-0212

  • Zoro # G300494049


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Color
Quartz Beige
Material
ABS
Depth
4.75 in
Height
10.2 in
Width
17.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA004-0212
Zoro #
G300494049
UPC #
674506008923
Country of Origin
United States

Dimensions

Depth
4.75 in
Height
10.2 in
Width
17.15 in

Details

Color
Quartz Beige
Material
ABS

Description

Protective Wear Dispenser - Glove & Mask; Holds one box of gloves or tissues and one box of shields, boxed gowns, or two boxes of earloop masks; Keyholes for wall mounting or attaches to the bottom of the PS019-0212, Quartz Beige ABS Plastic, .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.