Zoro Homepage

Protective Wear Dispenser - Shoe Cover

  • Mfr # SP-003

  • Zoro # G000494073


product price: $34.99
/ea

Key Features

Color
Transparent
Material
PETG
Depth
6.98 in
Height
10.35 in
Width
10.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-003
Zoro #
G000494073
UPC #
674506003591
Country of Origin
United States

Dimensions

Depth
6.98 in
Height
10.35 in
Width
10.51 in

Details

Color
Transparent
Material
PETG

Description

Protective Wear Dispenser - Shoe Cover; Holds one box of shoe covers, Keyholes for wall mounting, Clear PETG Plastic, .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.