Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protective Wear Organizer - Extra Capacity

  • Mfr # PS032-0212

  • Zoro # G300494070


product price: $494.99
/ea
Free Shipping & Returns

Key Features

Color
Quartz Beige
Material
ABS
Depth
7.96 in
Height
30.13 in
Width
32.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS032-0212
Zoro #
G300494070
UPC #
674506009043
Country of Origin
United States

Dimensions

Depth
7.96 in
Height
30.13 in
Width
32.43 in

Details

Color
Quartz Beige
Material
ABS

Description

Protective Wear Organizer - Extra Capacity; Holds disposable or reuseable gowns, aprons, or coveralls/jumpsuits, face masks, and miscellaneous personal protection equipment in bulk; Keyholes for wall mounting, Quartz Beige ABS Plastic, .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.