Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protective Wear Organizer

  • Mfr # PS016-0213

  • Zoro # G507867202


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Overall Height
26.63 inch
Overall Width
23.38 inch
Overall Depth
4.75 inch
Material
ABS
Weight
7.7 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS016-0213
Zoro #
G507867202
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
26.63 inch
Overall Width
23.38 inch
Overall Depth
4.75 inch

Details

Item
Organizers
Material
ABS
Color
White
Weight
7.7 lbs

Description

Protective Wear Organizer Holds gowns, aprons, or overallsjumpsuits, three boxes of gloves, one box of earloop masks, one box of face shields, and miscellaneous items Keyholes for wall mounting or cutout for use with a BOWMAN Hanger White ABS Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.