Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protective Wear Organizer

  • Mfr # PS016-0520

  • Zoro # G201766832


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Aluminum
Depth
4.58 in
Height
25.63 in
Width
22.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS016-0520
Zoro #
G201766832
UPC #
674506010483
Country of Origin
United States

Dimensions

Depth
4.58 in
Height
25.63 in
Width
22.75 in

Details

Color
Black
Material
Aluminum

Description

Protective Wear Organizer Holds gowns, aprons, or overalls/jumpsuits, three boxes of gloves, one box of earloop masks, one box of face shields, and miscellaneous items Keyholes for wall mounting or cutout for use with a BOWMAN Hanger Black Powder-Coated Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.