Zoro Homepage

Protective Wear Organizer-Slimline, Quartz Beige ABS Plastic

  • Mfr # PS019-0212

  • Zoro # G800494051


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Color
Quartz Beige
Material
ABS
Depth
4.75 in
Height
25.63 in
Width
16.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS019-0212
Zoro #
G800494051
UPC #
674506009029
Country of Origin
United States

Dimensions

Depth
4.75 in
Height
25.63 in
Width
16.75 in

Details

Color
Quartz Beige
Material
ABS

Description

Protective Wear Organizer; Holds flat pack or launderable gowns, three boxes of gloves, one box of earloop style face masks, and one wipe canister; Quartz Beige ABS Plastic,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.