Public Safety Kit, Dual Sided Floor Stand
Mfr # BD120-0000
Zoro # G807867193
product price: $434.99
/ea
Free Shipping & Returns
Key Features
Overall Height
64.71 inch
Overall Width
17 inch
Overall Depth
17 inch
Material
Hybrid
Color
Black/Transparent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BD120-0000
Zoro #
G807867193
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
64.71 inch
Overall Width
17 inch
Overall Depth
17 inch
Details
Item
Hygiene Stations
Material
Hybrid
Color
Black/Transparent
Weight
19.4 lbs
Includes
KS022-0020; FM403-0111; MP-070
Description
Public Safety Kit DualSided Floor Stand KS0220020 Face Mask Dispenser Locking FM4030111 Sign Holder MP070 Color Printed, DoubleSided Sign 70740221 4x sets of barrel screws Assembly hardware included Tools needed Phillips and flathead screwdrivers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.