Respiratory Hygiene Station, 10-1/2inH

  • Mfr # RS001-0233

  • Zoro # G8955466


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Plastic
Includes
Dispenser
Number of Compartments
3
Overall Height
10 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RS001-0233
Zoro #
G8955466
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 1/2 in
Compartment Size
Wipe 3-29/32 inW x 3-29/32 inD, Face Mask 7-3/4 inW x 9-1/4 inH x 4-1/4 inD, Tissue 5-1/2 inW x 9-1/4 inH x 4-1/4 inD
Overall Depth
4 7/16 in
Overall Width
17 7/8 in
Width
17 7/8 in
Height
10 1/2 in
Depth
4 3/8 in
Compartment Width
4.06 in (Left Bottles), 5.5 in (Right Box), 7.75 in (Middle Box)
Compartment Depth
4.06 in (Left Bottles), 4.75 in (Middle Box), 4.75 in (Right Box)
Compartment Height
10 in (Right Box), 4 in (Middle Box)

Details

Item
Respiratory Hygiene Station
Color
Red
Material
Plastic
Includes
Dispenser
Number of Compartments
3
Dispenses
Face Masks, Hand Sanitizer, Tissues
Mounting Style
Counter, Floor Stand, Wall
Product Type
Respiratory Hygiene Station
Compatible Dispensing Product
Face Masks, Gloves, Hand Sanitizer, Tissues

Description

Respiratory Hygiene Station, Overall Height 10 1/2 in, Overall Width 17 7/8 in, Overall Depth 4 7/16 in, Number of Compartments 3, Mounting Style Counter, Floor Stand, Wall, Dispenses Face Masks, Hand Sanitizer, Tissues, Material Plastic, Color Red, Compartment Size Wipe 3-29/32 inW x 3-29/32 inD, Face Mask 7-3/4 inW x 9-1/4 inH x 4-1/4 inD, Tissue 5-1/2 inW x 9-1/4 inH x 4-1/4 inD, Includes Dispenser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.