Respiratory Hygiene Station, 20-35/64in.H
Mfr # BD202-0012
Zoro # G2404985
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Overall Height
20 9/16 in
Overall Width
17 7/8 in
Overall Depth
5 1/8 in
Material
Plastic
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BD202-0012
Zoro #
G2404985
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
20 9/16 in
Overall Width
17 7/8 in
Overall Depth
5 1/8 in
Compartment Height
9.5 in (Middle Box), 9.5 in (Right Box)
Compartment Depth
4 in (Left Bottles), 4.75 in (Middle Box), 4.75 in (Right Box)
Compartment Width
4.25 in (Left Bottles), 5.5 in (Right Box), 8 in (Middle Box)
Details
Item
Respiratory Hygiene Station
Material
Plastic
Color
Brown
Number of Compartments
3
Industry Type
Healthcare
Mounting Style
Counter
Includes
(2) Barrel Screws, (4) Rubber Feet, Respiratory Hygiene Station, Sign Holder
Dispenses
Face Masks, Hand Sanitizer, Tissues
Product Type
Respiratory Hygiene Station
Compatible Dispensing Product
Face Masks, Hand Sanitizer, Tissues
Description
Respiratory Hygiene Station, Overall Height 20 9/16 in, Overall Width 17 7/8 in, Overall Depth 5 1/8 in, Number of Compartments 3, Mounting Style Counter, Dispenses Face Masks, Hand Sanitizer, Tissues, Material Plastic, Color Brown, Includes (2) Barrel Screws, (4) Rubber Feet, Respiratory Hygiene Station, Sign Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.