Respiratory Hygiene Station, 23-3/64 in.H

  • Mfr # BD201-0012

  • Zoro # G2404991


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Overall Height
23 1/16 in
Overall Width
17 7/8 in
Overall Depth
5 1/8 in
Material
Plastic
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BD201-0012
Zoro #
G2404991
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
23 1/16 in
Overall Width
17 7/8 in
Overall Depth
5 1/8 in
Compartment Depth
4 in (Left Bottles), 4.75 in (Middle Box), 4.75 in (Right Box)
Compartment Height
9.5 in (Middle Box), 9.5 in (Right Box)
Compartment Width
4.25 in (Left Bottles), 5.5 in (Right Box), 8 in (Middle Box)

Details

Item
Respiratory Hygiene Station
Material
Plastic
Color
Brown
Number of Compartments
3
Dispenses
Face Masks, Hand Sanitizer, Tissues
Mounting Style
Counter
Industry Type
Healthcare
Includes
(2) Barrel Screws, (4) Rubber Feet, Respiratory Hygiene Station, Sign Holder
Product Type
Respiratory Hygiene Station
Compatible Dispensing Product
Face Masks, Hand Sanitizer, Tissues

Description

Respiratory Hygiene Station, Overall Height 23 1/16 in, Overall Width 17 7/8 in, Overall Depth 5 1/8 in, Number of Compartments 3, Mounting Style Counter, Dispenses Face Masks, Hand Sanitizer, Tissues, Material Plastic, Color Brown, Includes (2) Barrel Screws, (4) Rubber Feet, Respiratory Hygiene Station, Sign Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.