Respiratory Hygiene Station, 24-27/64in.H
Mfr # BD205-0012
Zoro # G2404976
product price: $227.00
/ea
Free Shipping & Returns
Key Features
Overall Height
24 7/16 in
Overall Width
22 1/4 in
Overall Depth
5 in
Material
Plastic
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BD205-0012
Zoro #
G2404976
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
24 7/16 in
Overall Width
22 1/4 in
Overall Depth
5 in
Compartment Height
14.75 in (Left Dispensing), 9.5 in (Middle Box), 9.5 in (Right Box)
Compartment Width
5.5 in (Right Box), 8 in (Middle Box), 8.35 in (Left Dispensing)
Compartment Depth
4.75 in (Middle Box), 4.75 in (Right Box), 5 in (Left Dispensing)
Details
Item
Respiratory Hygiene Station
Material
Plastic
Color
Brown
Number of Compartments
3
Dispenses
Face Masks, Hand Sanitizer, Tissues
Includes
(2) Barrel Screws, (4) Rubber Feet, Respiratory Hygiene Station, Sign Holder
Industry Type
Healthcare
Mounting Style
Counter
Product Type
Respiratory Hygiene Station
Compatible Dispensing Product
Face Masks, Hand Sanitizer, Tissues
Description
Respiratory Hygiene Station, Overall Height 24 7/16 in, Overall Width 22 1/4 in, Overall Depth 5 in, Number of Compartments 3, Mounting Style Counter, Dispenses Face Masks, Hand Sanitizer, Tissues, Material Plastic, Color Brown, Includes (2) Barrel Screws, (4) Rubber Feet, Respiratory Hygiene Station, Sign Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.