Zoro Homepage

Respiratory Hygiene Station, 58-26/64" H

  • Mfr # BD111-0012

  • Zoro # G0954681


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Overall Height
58 3/8 in
Overall Width
18 in
Overall Depth
18 in
Material
Plastic, Steel
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD111-0012
Zoro #
G0954681
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
58 3/8 in
Overall Width
18 in
Overall Depth
18 in
Compartment Width
4.06 in (Left Bottles), 5.5 in (Right Box), 7.75 in (Middle Box)
Compartment Depth
4.06 in (Left Bottles), 4.75 in (Middle Box), 4.75 in (Right Box)
Compartment Height
9 in (Middle Box), 9 in (Right Box)

Details

Item
Respiratory Hygiene Station
Material
Plastic, Steel
Color
Brown
Number of Compartments
3
Includes
(2) Barrel Screws, (8) 10-32 x 5/16 in Phillips Head Screws, Base, Column, Hygiene Station, Sign Holder
Mounting Style
Floor Stand
Dispenses
Face Masks, Hand Sanitizer, Tissues
Product Type
Respiratory Hygiene Station
Compatible Dispensing Product
Face Masks, Hand Sanitizer, Tissues

Description

Respiratory Hygiene Station, Overall Height 58 3/8 in, Overall Width 18 in, Overall Depth 18 in, Number of Compartments 3, Mounting Style Floor Stand, Dispenses Face Masks, Hand Sanitizer, Tissues, Material Plastic, Steel, Color Brown, Includes (2) Barrel Screws, (8) 10-32 x 5/16 in Phillips Head Screws, Base, Column, Hygiene Station, Sign Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.