Respiratory Hygiene Station, 59-7/64 in.H
Mfr # BD101-0012
Zoro # G2405037
product price:Â $388.99
/ea
Free Shipping & Returns
Key Features
Overall Height
59 1/8 in
Overall Width
18 in
Overall Depth
18 in
Material
Plastic
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BD101-0012
Zoro #
G2405037
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
59 1/8 in
Overall Width
18 in
Overall Depth
18 in
Compartment Height
9.5 in (Middle Box), 9.5 in (Right Box)
Compartment Depth
4 in (Left Bottles), 4.75 in (Middle Box), 4.75 in (Right Box)
Compartment Width
4.25 in (Left Bottles), 5.5 in (Right Box), 8 in (Middle Box)
Details
Item
Respiratory Hygiene Station
Material
Plastic
Color
Brown
Number of Compartments
3
Dispenses
Face Masks, Hand Sanitizer, Tissues
Industry Type
Healthcare
Mounting Style
Floor Stand
Includes
(2) Barrel Screws, (8) 10-32 x 5/16 in Phillips Head Screws, Base, Column, Respiratory Hygiene Station, Sign Holder
Product Type
Respiratory Hygiene Station
Compatible Dispensing Product
Face Masks, Hand Sanitizer, Tissues
Description
Respiratory Hygiene Station, Overall Height 59 1/8 in, Overall Width 18 in, Overall Depth 18 in, Number of Compartments 3, Mounting Style Floor Stand, Dispenses Face Masks, Hand Sanitizer, Tissues, Material Plastic, Color Brown, Includes (2) Barrel Screws, (8) 10-32 x 5/16 in Phillips Head Screws, Base, Column, Respiratory Hygiene Station, Sign Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.