Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Respiratory Hygiene Station, Aluminum

  • Mfr # RS001-0412

  • Zoro # G4334998


product price: $110.99
/ea
Free Shipping & Returns

Key Features

For Use With
Face Masks, Tissue, Hand Sanitizer
Color
Beige Quartz
Material
Steel
Dimensions
17 in W x 5-9/64 in D x 11-3/4 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS001-0412
Zoro #
G4334998
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
17 in W x 5-9/64 in D x 11-3/4 in H

Details

Item
Respiratory Hygiene Station
For Use With
Face Masks, Tissue, Hand Sanitizer
Color
Beige Quartz
Material
Steel

Description

Respiratory Hygiene Station, Steel, Beige Quartz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.