Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Respiratory Hygiene Station - Locking

  • Mfr # RS002-0412

  • Zoro # G7679358


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Color
Quartz Beige
Material
Steel
Depth
5.17 in
Height
11.75 in
Width
13.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS002-0412
Zoro #
G7679358
UPC #
674506008602
Country of Origin
United States

Dimensions

Depth
5.17 in
Height
11.75 in
Width
13.65 in

Details

Color
Quartz Beige
Material
Steel

Description

Respiratory Hygiene Station - Locking Holds two boxes of face masks and one - two boxes of facial tissues or one box of gloves Hinged locking lid Keyholes for wall mounting, can sit on a counter, or mount to a floor stand Quartz Beige Powder-Coated Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.