Zoro Homepage

Respiratory Hygiene Station - Locking

  • Mfr # RS005-0212

  • Zoro # G7679473


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Color
Quartz Beige
Material
ABS
Depth
5 in
Height
14.75 in
Width
22.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS005-0212
Zoro #
G7679473
UPC #
674506006769
Country of Origin
United States

Dimensions

Depth
5 in
Height
14.75 in
Width
22.25 in

Details

Color
Quartz Beige
Material
ABS

Description

Respiratory Hygiene Station - Locking Holds two boxes of face masks, one - two boxes of facial tissues or one box of gloves, and hand sanitizer dispenser (not included) Hinged locking lid Keyholes for wall mounting or can mount to a floor stand Quartz Beige ABS Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.