Zoro Homepage

Respiratory Hygiene Station

  • Mfr # RS001-0223

  • Zoro # G8955457


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Material
Plastic
Includes
Dispenser
Overall Depth
4 7/16 in
Compartment Size
Wipe 3-29/32 inW x 3-29/32 inD, Face Mask 7-3/4 inW x 9-1/4 inH x 4-1/4 inD, Tissue 5-1/2 inW x 9-1/4 inH x 4-1/4 inD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS001-0223
Zoro #
G8955457
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
4 7/16 in
Compartment Size
Wipe 3-29/32 inW x 3-29/32 inD, Face Mask 7-3/4 inW x 9-1/4 inH x 4-1/4 inD, Tissue 5-1/2 inW x 9-1/4 inH x 4-1/4 inD
Overall Height
10 1/2 in
Overall Width
17 7/8 in
Height
10 1/2 in
Width
17 7/8 in
Depth
4 3/8 in
Compartment Depth
4.06 in (Left Bottles), 4.75 in (Middle Box), 4.75 in (Right Box)
Compartment Height
10 in (Right Box), 4 in (Middle Box)
Compartment Width
4.06 in (Left Bottles), 5.5 in (Right Box), 7.75 in (Middle Box)

Details

Item
Respiratory Hygiene Station
Color
Brown
Material
Plastic
Includes
Dispenser
Mounting Style
Counter, Floor Stand, Wall
Number of Compartments
3
Dispenses
Face Masks, Hand Sanitizer, Tissues
Product Type
Respiratory Hygiene Station
Compatible Dispensing Product
Face Masks, Gloves, Hand Sanitizer, Tissues

Description

Respiratory Hygiene Station, Overall Height 10 1/2 in, Overall Width 17 7/8 in, Overall Depth 4 7/16 in, Number of Compartments 3, Mounting Style Counter, Floor Stand, Wall, Dispenses Face Masks, Hand Sanitizer, Tissues, Material Plastic, Color Brown, Compartment Size Wipe 3-29/32 inW x 3-29/32 inD, Face Mask 7-3/4 inW x 9-1/4 inH x 4-1/4 inD, Tissue 5-1/2 inW x 9-1/4 inH x 4-1/4 inD, Includes Dispenser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.