Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Respiratory Hygiene Station

  • Mfr # RS004-0212

  • Zoro # G7679193


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Color
Quartz Beige
Material
ABS
Depth
5 in
Height
14.75 in
Width
22.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS004-0212
Zoro #
G7679193
UPC #
674506007001
Country of Origin
United States

Dimensions

Depth
5 in
Height
14.75 in
Width
22.25 in

Details

Color
Quartz Beige
Material
ABS

Description

Respiratory Hygiene Station Holds two boxes of face masks, one - two boxes of facial tissues or one box of gloves, and hand sanitizer (not included) Keyholes for wall mounting or can mount to a floor stand Quartz Beige ABS Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.