Zoro Homepage

Respiratory Supplies Dispenser

  • Mfr # BK501-1211

  • Zoro # G7679516


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Color
Transparent
Material
Polycarbonate
Depth
6.3 in
Height
18.27 in
Width
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK501-1211
Zoro #
G7679516
UPC #
674506007520
Country of Origin
United States

Dimensions

Depth
6.3 in
Height
18.27 in
Width
7.5 in

Details

Color
Transparent
Material
Polycarbonate

Description

Respiratory Supplies Dispenser Holds miscellaneous respiratory supplies Single compartment Holes for break away lock Hinged lid Keyholes for wall mounting Clear Polycarbonate Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.