Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scrub Brush Dispenser, Beige, 5-29/64" D

  • Mfr # CL007-0212

  • Zoro # G6137470


product price: $56.99
/ea

Key Features

Overall Height
9 1/8 in
Overall Width
5 7/16 in
Overall Depth
5 7/16 in
Material
Plastic
Number of Compartments
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL007-0212
Zoro #
G6137470
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9 1/8 in
Overall Width
5 7/16 in
Overall Depth
5 7/16 in
Compartment Size
5-1/4 in W x 20 in H x 5-1/4 in D
Compartment Width
4.75 in (Box), 5.25 in (Box)
Compartment Height
20 in (Box), 8 in (Box)
Compartment Depth
5 in (Box), 5.25 in (Box)

Details

Item
Scrub Brush Dispenser
Material
Plastic
Color
Brown
Number of Compartments
1
Mounting Style
Wall
Dispenses
Scrub Brushes
Industry Type
Healthcare
Includes
Dispenser
Product Type
Scrub Brush Dispenser
Compatible Dispensing Product
Scrub Brushes

Description

Scrub Brush Dispenser, Overall Height 9 1/8 in, Overall Width 5 7/16 in, Overall Depth 5 7/16 in, Number of Compartments 1, Mounting Style Wall, Dispenses Scrub Brushes, Material Plastic, Color Brown, Compartment Size 5-1/4 in W x 20 in H x 5-1/4 in D, Includes Dispenser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.