Zoro Homepage

Semi-Recessed Earloop & Triple Glove Dispenser

  • Mfr # RE401-0012

  • Zoro # G7679656


product price: $836.99
/ea
Free Shipping & Returns

Key Features

Color
Quartz Beige
Material
Steel
Depth
4.77 in
Height
24.48 in
Width
12.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE401-0012
Zoro #
G7679656
UPC #
674506007391
Country of Origin
United States

Dimensions

Depth
4.77 in
Height
24.48 in
Width
12.34 in

Details

Color
Quartz Beige
Material
Steel

Description

Semi-Recessed Earloop & Triple Glove Dispenser Holds one box of earloop face masks and three boxes of gloves Low profile Keyless locking mechanism Screw holes in sides to mount to stud framing in wall Quartz Beige Powder-Coated Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.