Semi-Recessed Glove Dispenser - Quad

  • Mfr # RE404-0012

  • Zoro # G7679114


product price: $943.99
/ea
Free Shipping & Returns

Key Features

Color
Quartz Beige
Material
Steel
Depth
4.77 in
Height
24.48 in
Width
12.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE404-0012
Zoro #
G7679114
UPC #
674506007414
Country of Origin
United States

Dimensions

Depth
4.77 in
Height
24.48 in
Width
12.34 in

Details

Color
Quartz Beige
Material
Steel

Description

Semi-Recessed Glove Dispenser - Quad Holds four boxes of gloves Low profile Keyless locking mechanism Screw holes in sides to mount to stud framing in wall Quartz Beige Powder-Coated Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.