
Semi-Recessed Hand Sanitizer Dispenser (Discontinued)
- Mfr # RE304-0012
- Zoro # G7679638
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RE304-0012
Zoro #
G7679638
UPC #
674506006837
Country of Origin
United States
Dimensions
Depth
4.22 in
Height
18.85 in
Width
12.35 in
Details
Color
Quartz Beige
Material
Steel
Description
Semi-Recessed Hand Sanitizer Dispenser Holds one hand sanitizer pump or foam dispenser without a drip tray Built-in well to capture leaked or dripping liquid Low profile Screw holes in sides to mount to stud framing in wall Quartz Beige Powder-Coated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.