Zoro Homepage

Semi-Recessed PPE Dispensing System - Space Saver 2

  • Mfr # RE502-0012

  • Zoro # G7679823


product price: $1,106.99
/ea
Free Shipping & Returns

Key Features

Color
Quartz Beige
Material
Steel
Depth
4.77 in
Height
34.66 in
Width
18.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE502-0012
Zoro #
G7679823
UPC #
674506007452
Country of Origin
United States

Dimensions

Depth
4.77 in
Height
34.66 in
Width
18.77 in

Details

Color
Quartz Beige
Material
Steel

Description

Semi-Recessed PPE Dispensing System - Space Saver Holds laundered gowns and three boxes of gloves Low profile Slotted keyless cam lock Screw holes in sides to mount to stud framing in wall Quartz Beige Powder-Coated Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.