Zoro Homepage

Semi-Recessed PPE Dispensing System - Space Saver

  • Mfr # RE501-0012

  • Zoro # G7679613


product price: $1,353.99
/ea
Free Shipping & Returns

Key Features

Color
Quartz Beige
Material
Steel
Depth
4.77 in
Height
34.66 in
Width
18.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE501-0012
Zoro #
G7679613
UPC #
674506007438
Country of Origin
United States

Dimensions

Depth
4.77 in
Height
34.66 in
Width
18.77 in

Details

Color
Quartz Beige
Material
Steel

Description

Semi-Recessed PPE Dispensing System - Space Saver Holds laundered gowns, three boxes of gloves, and one box of face shields Low profile Slotted keyless cam lock Screw holes in sides to mount to stud framing in wall Quartz Beige Powder-Coated Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.