
SemiRecessed Protection System
Mfr # RE602-0012
Zoro # G507867189
product price: $1,388.99
/ea
Free Shipping & Returns
Key Features
Overall Height
27.65 inch
Overall Width
30.98 inch
Overall Depth
7.27 inch
Material
Steel
Color
Quartz Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RE602-0012
Zoro #
G507867189
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
27.65 inch
Overall Width
30.98 inch
Overall Depth
7.27 inch
Details
Item
Recessed Dispenser
Material
Steel
Color
Quartz Beige
Weight
38.5 lbs
Description
SemiRecessed Protection System Holds protective wear items in four bulk compartments, and gowns in two compartments Low profile Slotted keyless cam lock Screw holes in sides to mount to stud framing in wall Quartz Beige PowderCoated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.