Sign Holder, Clip On, 8-1/2 in. W
Mfr # MP-047
Zoro # G8955186
product price: $23.49
/eaKey Features
Size
11-3/16 in H x 8-1/2 in W x 5/8 in D
Material
Plastic
Overall Height
11 1/4 in
Color
Clear
Mounting Style
Clip On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP-047
Zoro #
G8955186
UPC #
-
Country of Origin
United States
Dimensions
Size
11-3/16 in H x 8-1/2 in W x 5/8 in D
Overall Height
11 1/4 in
Compatible Sheet Width
8 1/2 in
Overall Width
8 1/2 in
Overall Depth
5/8 in
Compatible Sheet Height
11 in
Details
Item
Sign Holder
Material
Plastic
Color
Clear
Mounting Style
Clip On
ADA Compliance
No
Product Type
Sign Holder
Mounting Method
Clip-On
Description
Sign Holder, Mounting Style Clip On, Size 11-3/16 in H x 8-1/2 in W x 5/8 in D, Overall Height 11 1/4 in, Overall Width 8 1/2 in, Material Plastic, Color Clear, ADA Compliance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.