Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sign Holder, Screws, 11-19/64 in. H

  • Mfr # MP-075

  • Zoro # G8955204


product price: $26.49
/ea

Key Features

Size
8-1/2 in W x 11 in H
Material
Plastic
Mounting Style
Surface
Color
Clear
Overall Height
11 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP-075
Zoro #
G8955204
UPC #
-
Country of Origin
United States

Dimensions

Size
8-1/2 in W x 11 in H
Overall Height
11 1/4 in
Compatible Sheet Height
11 in
Overall Depth
11/32 in
Compatible Sheet Width
8 1/2 in
Overall Width
11 1/4 in

Details

Item
Sign Holder
Material
Plastic
Mounting Style
Surface
Color
Clear
ADA Compliance
No
Includes
Mounting Hardware
Product Type
Sign Holder
Mounting Method
Screw

Description

Sign Holder, Mounting Style Surface, Size 8-1/2 in W x 11 in H, Overall Height 11 1/4 in, Overall Width 11 1/4 in, Material Plastic, Color Clear, Includes Mounting Hardware, ADA Compliance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.