Zoro Homepage

Size Indicator Decals, 32 Count, Sizes XSXL

  • Mfr # NC026-0000

  • Zoro # G707867194


product price: $39.39
/ea

Key Features

Overall Height
0.06 inch
Overall Width
0.75 inch
Overall Depth
0.75 inch
Material
Polyurethane
Color
White/Transparent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NC026-0000
Zoro #
G707867194
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
0.06 inch
Overall Width
0.75 inch
Overall Depth
0.75 inch

Details

Item
Size Labels
Material
Polyurethane
Color
White/Transparent
Weight
0.01 lbs

Description

Size Indicator Decals Label dispensers and other organizational units to indicate sizes of gloves, masks, and other commonly used products Decals are same diameter as a US penny Standard permanent adhesive backing 32 decals 4 sheets of 8 per package to label extra small through extra large 4 XS, 8 S, 8 M, 8 L, 4 XL White Vinyl backing, Clear Polyurethane dome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.