
Specimen Transport Tote, Large
Mfr # NC022-0040
Zoro # G607867188
product price: $396.99
/ea
Free Shipping & Returns
Key Features
Overall Height
13 inch
Overall Width
18 inch
Overall Depth
9 inch
Material
Nylon
Color
Charcoal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NC022-0040
Zoro #
G607867188
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
13 inch
Overall Width
18 inch
Overall Depth
9 inch
Details
Item
Lab Tote
Material
Nylon
Color
Charcoal
Weight
2.5 lbs
Description
Specimen Transport Tote Large Insulated heavyduty, cleanable PVCcoated nylon Liner wipes clean with 10 bleach solution Safely accommodates ice packs or dry ice Lockable zippers Interior and exterior document pouches and windows Biohazard logo Outer Shell Charcoal PVCcoated 210 Denier Nylon Inner Lining White 210 Denier Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.