
Tool Supply Dispenser with Adjustable Dividers
Mfr # NC023-0213
Zoro # G307867204
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Overall Height
2 inch
Overall Width
5 inch
Overall Depth
16 inch
Material
ABS
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NC023-0213
Zoro #
G307867204
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
2 inch
Overall Width
5 inch
Overall Depth
16 inch
Details
Item
Writing Supplies Dispenser
Material
ABS
Color
White
Weight
1.5 lbs
Description
Tool Supply Dispenser Six adjustable dividers provide customizable sized compartments in internal width increments of 163W Excellent for storing commonly misplaced tools and supplies Frees up work surface Keyholes for wall mounting or can sit on a countertop InjectionMolded White ABS Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.