Towel Dispenser, 15-1/4inH
Mfr # TB-003
Zoro # G8955502
product price: $56.49
/eaKey Features
Overall Height
15 1/4 in
Overall Width
11 1/4 in
Overall Depth
3 3/4 in
Material
Steel
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB-003
Zoro #
G8955502
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
15 1/4 in
Overall Width
11 1/4 in
Overall Depth
3 3/4 in
Compartment Size
11 in W x 15 in H x 3-11/16 in D
Compartment Width
3.5 in
Compartment Height
11 in
Details
Item
Towel Dispenser
Material
Steel
Color
White
Number of Compartments
1
Dispenses
Towels
Includes
Dispenser
Industry Type
Healthcare
Mounting Style
Wall
Product Type
Towel Dispenser
Compatible Dispensing Product
Towels
Description
Towel Dispenser, Overall Height 15 1/4 in, Overall Width 11 1/4 in, Overall Depth 3 3/4 in, Number of Compartments 1, Mounting Style Wall, Dispenses Towels, Material Steel, Color White, Compartment Size 11 in W x 15 in H x 3-11/16 in D, Includes Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.