Wallet Card, 2-1/4 in H, 3-3/8 in W, PVC

  • Mfr # RG-006

  • Zoro # G8955423


product price: $49.56
/ea

Key Features

Format
Quick Reference Guide
Regulations Covered
HICPAC/CDC GUIDELINES
Language
English
Includes
(25) Guides
Safety Training and Reference Material Title
Transmission Based Precautions Quick Reference Card/Badge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RG-006
Zoro #
G8955423
UPC #
-
Country of Origin
United States

Dimensions

Depth
1/16 in
Width
3 3/8 in
Video Length
No Video
Height
2 1/4 in

Details

Item
Quick Reference Guides
Format
Quick Reference Guide
Regulations Covered
HICPAC/CDC GUIDELINES
Language
English
Includes
(25) Guides
Safety Training and Reference Material Title
Transmission Based Precautions Quick Reference Card/Badge
For Use With
Name Badge Holder
Safety Training and Reference Material Subject
Healthcare

Description

Wallet Card, PVC, Height 2 1/4 in, Width 3 3/8 in, Language English, Thickness 0.06 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.