
Wax Paper Dispenser, Clear
Mfr # FS001-0111
Zoro # G607867195
product price: $45.79
/eaKey Features
Overall Height
10.35 inch
Overall Width
6.2 inch
Overall Depth
2.75 inch
Material
PETG
Color
Transparent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS001-0111
Zoro #
G607867195
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
10.35 inch
Overall Width
6.2 inch
Overall Depth
2.75 inch
Details
Item
Wax Paper Dispenser
Material
PETG
Color
Transparent
Weight
0.7 lbs
Description
Wax Paper Dispenser Holds one box deliwax paper sheets Twoway keyholes for vertical or horizontal wall mounting or place on counter Clear PETG Plastic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.