Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheeled 5-Drawer Storage Cart W/ 3" Casters

  • Mfr # CT202-0000

  • Zoro # G200918140


product price: $1,052.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
35 in
Overall Length
18.38 in
Overall Width
26 in
Material
Hybrid
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT202-0000
Zoro #
G200918140
UPC #
674506010216
Country of Origin
United States

Dimensions

Overall Height
35 in
Overall Length
18.38 in
Overall Width
26 in

Details

Material
Hybrid
Color
White

Description

Organize crafts, tools, medical supplies, lab supplies and more with our versatile, locking 5-drawered cart. Lightweight with easy and comforable maneuvering. Pullout supplementary work surface. Industry-recognized 3" locking casters for quality and durability. Constructed of Aluminum Composite Material (ACM) and High Density Polyethylene.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.