Zoro Homepage
This item is Discontinued.
Bowman Dispensers Glove Box Dispenser, Steel, (1) Box GL011-0613

Glove Box Dispenser, Steel, (1) Box (Discontinued)

  • Mfr # GL011-0613
  • Zoro # G9996752
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL011-0613
Zoro #
G9996752
UPC #
-
Country of Origin
China

Dimensions

Depth
3-3/4"
Height
8-11/64"
Width
5-43/64"

Details

Item
Glove Box Dispenser
Color
White
Material
Steel
Holds
(1) Box
Mounts On
Wall
Green Environmental Attribute
Does Not Contain PVC
Industry Type
Healthcare

Description

Glove Box Dispenser, Color White, Depth 3-3/4 In., Height 8-11/64 In., Material Steel, Width 5-43/64 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.