Zoro Homepage

BOWMET Metric Plain Brg 05 X 07 X 10 mm

  • Mfr # BMP 05 07 10

  • Zoro # G215857373


product price: $6.85
/ea
Sold in multiples of 2 for $13.70

Key Features

Overall Length
10 mm
Material Group
Metallic
For Shaft Size
4.972 to 4.990 mm
Plain Bearing Material
Bronze
Bore Diameter Tolerance
+0.000 to +0.030 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 05 07 10
Zoro #
G215857373
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
10 mm
For Shaft Size
4.972 to 4.990 mm
Bore Diameter Tolerance
+0.000 to +0.030 mm
Outside Diameter
7 mm
Bore Diameter
5 mm

Details

Material Group
Metallic
Plain Bearing Material
Bronze
System of Measurement
Metric
Item
Plain Sleeve Bearing
Maximum Temperature
300 Degrees C
Minimum Temperature
-250 Degrees C
For Housing Bore Range
7 to 7.015 mm

Description

Plain Sleeve Bearing, Bore Diameter 5 mm, For Housing Bore Range 7 to 7.015 mm, For Shaft Size 4.972 to 4.990 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 7 mm, Overall Length 10 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.030 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.