Zoro Homepage

BOWMET Metric Plain Brg 07 X 09 X 10 mm

  • Mfr # BMP 07 09 10

  • Zoro # G515857363


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Overall Length
10 mm
Maximum Temperature
300 Degrees C
Outside Diameter
9 mm
Plain Bearing Material
Bronze
For Housing Bore Range
9 to 9.015 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 07 09 10
Zoro #
G515857363
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
10 mm
Outside Diameter
9 mm
Bore Diameter Tolerance
+0.000 to +0.036 mm
For Shaft Size
6.965 to 6.987 mm
Bore Diameter
7 mm

Details

Maximum Temperature
300 Degrees C
Plain Bearing Material
Bronze
For Housing Bore Range
9 to 9.015 mm
System of Measurement
Metric
Material Group
Metallic
Item
Plain Sleeve Bearing
Minimum Temperature
-250 Degrees C

Description

Plain Sleeve Bearing, Bore Diameter 7 mm, For Housing Bore Range 9 to 9.015 mm, For Shaft Size 6.965 to 6.987 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 9 mm, Overall Length 10 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.036 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.