Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BOWMET Metric Plain Brg 08 X 10 X 10 mm

  • Mfr # BMP 08 10 10

  • Zoro # G815857315


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Bore Diameter Tolerance
+0.000 to +0.036 mm
For Shaft Size
7.965 to 7.987 mm
Outside Diameter
10 mm
Bore Diameter
8 mm
Plain Bearing Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 08 10 10
Zoro #
G815857315
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter Tolerance
+0.000 to +0.036 mm
For Shaft Size
7.965 to 7.987 mm
Outside Diameter
10 mm
Bore Diameter
8 mm
Overall Length
10 mm

Details

Plain Bearing Material
Bronze
Item
Plain Sleeve Bearing
Material Group
Metallic
For Housing Bore Range
10 to 10.015 mm
Minimum Temperature
-250 Degrees C
System of Measurement
Metric
Maximum Temperature
300 Degrees C

Description

Plain Sleeve Bearing, Bore Diameter 8 mm, For Housing Bore Range 10 to 10.015 mm, For Shaft Size 7.965 to 7.987 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 10 mm, Overall Length 10 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.036 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.