Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BOWMET Metric Plain Brg 10 X 12 X 20 mm

  • Mfr # BMP 10 12 20

  • Zoro # G515857714


product price: $8.69
/ea

Key Features

Material Group
Metallic
For Shaft Size
9.965 to 9.987 mm
System of Measurement
Metric
For Housing Bore Range
12 to 12.018 mm
Outside Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 10 12 20
Zoro #
G515857714
UPC #
-
Country of Origin
United Kingdom

Dimensions

For Shaft Size
9.965 to 9.987 mm
Outside Diameter
12 mm
Bore Diameter
10 mm
Overall Length
20 mm
Bore Diameter Tolerance
+0.000 to +0.036 mm

Details

Material Group
Metallic
System of Measurement
Metric
For Housing Bore Range
12 to 12.018 mm
Minimum Temperature
-250 Degrees C
Maximum Temperature
300 Degrees C
Item
Plain Sleeve Bearing
Plain Bearing Material
Bronze

Description

Plain Sleeve Bearing, Bore Diameter 10 mm, For Housing Bore Range 12 to 12.018 mm, For Shaft Size 9.965 to 9.987 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 12 mm, Overall Length 20 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.036 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.