BOWMET Metric Plain Brg 12 X 14 X 15 mm
- Mfr # BMP 12 14 15
- Zoro # G315857730
product price:Â
$
8.55
/ea
Sold in multiples of 2 for
$17.10
Key Features
For Housing Bore Range
14 to 14.018 mm
Overall Length
15 mm
Minimum Temperature
-250 Degrees C
System of Measurement
Metric
Material Group
Metallic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BMP 12 14 15
- Zoro #
- G315857730
- UPC #
- -
- Country of Origin
- United Kingdom
- Item
- Plain Sleeve Bearing
- For Housing Bore Range
- 14 to 14.018 mm
- Minimum Temperature
- -250 Degrees C
- System of Measurement
- Metric
- Material Group
- Metallic
- Maximum Temperature
- 300 Degrees C
- Plain Bearing Material
- Bronze
Dimensions
- Overall Length
- 15 mm
- Outside Diameter
- 14 mm
- Bore Diameter Tolerance
- +0.000 to +0.043 mm
- For Shaft Size
- 11.957 to 11.984 mm
- Bore Diameter
- 12 mm
- Wire Rope Length
- 15 mm
- Length
- 15 mm
Description
Plain Sleeve Bearing, Bore Diameter 12 mm, For Housing Bore Range 14 to 14.018 mm, For Shaft Size 11.957 to 11.984 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 14 mm, Overall Length 15 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.043 mm
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.