Zoro Homepage

BOWMET Metric Plain Brg 12 X 14 X 20 mm

  • Mfr # BMP 12 14 20

  • Zoro # G915857765


product price: $9.39
/ea

Key Features

Material Group
Metallic
Maximum Temperature
300 Degrees C
Minimum Temperature
-250 Degrees C
Overall Length
20 mm
For Shaft Size
11.957 to 11.984 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 12 14 20
Zoro #
G915857765
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
20 mm
For Shaft Size
11.957 to 11.984 mm
Bore Diameter
12 mm
Outside Diameter
14 mm
Bore Diameter Tolerance
+0.000 to +0.043 mm

Details

Material Group
Metallic
Maximum Temperature
300 Degrees C
Minimum Temperature
-250 Degrees C
Item
Plain Sleeve Bearing
System of Measurement
Metric
Plain Bearing Material
Bronze
For Housing Bore Range
14 to 14.018 mm

Description

Plain Sleeve Bearing, Bore Diameter 12 mm, For Housing Bore Range 14 to 14.018 mm, For Shaft Size 11.957 to 11.984 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 14 mm, Overall Length 20 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.043 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.