Zoro Homepage

BOWMET Metric Plain Brg 15 X 17 X 10 mm

  • Mfr # BMP 15 17 10

  • Zoro # G915857758


product price: $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

System of Measurement
Metric
Bore Diameter Tolerance
+0.000 to +0.043 mm
For Housing Bore Range
17 to 17.018 mm
Material Group
Metallic
Maximum Temperature
300 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 15 17 10
Zoro #
G915857758
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter Tolerance
+0.000 to +0.043 mm
Overall Length
10 mm
Outside Diameter
17 mm
Bore Diameter
15 mm
For Shaft Size
14.957 to 14.984 mm

Details

System of Measurement
Metric
For Housing Bore Range
17 to 17.018 mm
Material Group
Metallic
Maximum Temperature
300 Degrees C
Item
Plain Sleeve Bearing
Plain Bearing Material
Bronze
Minimum Temperature
-250 Degrees C

Description

Plain Sleeve Bearing, Bore Diameter 15 mm, For Housing Bore Range 17 to 17.018 mm, For Shaft Size 14.957 to 14.984 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 17 mm, Overall Length 10 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.043 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.