Zoro Homepage

BOWMET Metric Plain Brg 16 X 18 X 10 mm

  • Mfr # BMP 16 18 10

  • Zoro # G015857726


product price: $8.29
/ea
Sold in multiples of 2 for $16.58

Key Features

Plain Bearing Material
Bronze
Maximum Temperature
300 Degrees C
System of Measurement
Metric
Material Group
Metallic
For Shaft Size
15.957 to 15.984 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 16 18 10
Zoro #
G015857726
UPC #
-
Country of Origin
United Kingdom

Dimensions

For Shaft Size
15.957 to 15.984 mm
Overall Length
10 mm
Bore Diameter Tolerance
+0.000 to +0.043 mm
Outside Diameter
18 mm
Bore Diameter
16 mm

Details

Plain Bearing Material
Bronze
Item
Plain Sleeve Bearing
Maximum Temperature
300 Degrees C
System of Measurement
Metric
Material Group
Metallic
For Housing Bore Range
18 to 18.018 mm
Minimum Temperature
-250 Degrees C

Description

Plain Sleeve Bearing, Bore Diameter 16 mm, For Housing Bore Range 18 to 18.018 mm, For Shaft Size 15.957 to 15.984 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 18 mm, Overall Length 10 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.043 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.