Zoro Homepage

BOWMET Metric Plain Brg 16 X 18 X 15 mm

  • Mfr # BMP 16 18 15

  • Zoro # G115857640


product price: $9.55
/ea

Key Features

Maximum Temperature
300 Degrees C
Bore Diameter Tolerance
+0.000 to +0.043 mm
Bore Diameter
16 mm
Material Group
Metallic
For Housing Bore Range
18 to 18.018 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 16 18 15
Zoro #
G115857640
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter Tolerance
+0.000 to +0.043 mm
Bore Diameter
16 mm
Outside Diameter
18 mm
Overall Length
15 mm
For Shaft Size
15.957 to 15.984 mm

Details

Maximum Temperature
300 Degrees C
Material Group
Metallic
For Housing Bore Range
18 to 18.018 mm
System of Measurement
Metric
Item
Plain Sleeve Bearing
Minimum Temperature
-250 Degrees C
Plain Bearing Material
Bronze

Description

Plain Sleeve Bearing, Bore Diameter 16 mm, For Housing Bore Range 18 to 18.018 mm, For Shaft Size 15.957 to 15.984 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 18 mm, Overall Length 15 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.043 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.