BOWMET Metric Plain Brg 16 X 18 X 20 mm
Mfr # BMP 16 18 20
Zoro # G615857683
product price: $10.89
/eaKey Features
Bore Diameter
16 mm
Outside Diameter
18 mm
Minimum Temperature
-250 Degrees C
Material Group
Metallic
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BMP 16 18 20
Zoro #
G615857683
UPC #
-
Country of Origin
United Kingdom
Dimensions
Bore Diameter
16 mm
Outside Diameter
18 mm
Bore Diameter Tolerance
+0.000 to +0.043 mm
Overall Length
20 mm
For Shaft Size
15.957 to 15.984 mm
Details
Minimum Temperature
-250 Degrees C
Material Group
Metallic
System of Measurement
Metric
For Housing Bore Range
18 to 18.018 mm
Item
Plain Sleeve Bearing
Plain Bearing Material
Bronze
Maximum Temperature
300 Degrees C
Description
Plain Sleeve Bearing, Bore Diameter 16 mm, For Housing Bore Range 18 to 18.018 mm, For Shaft Size 15.957 to 15.984 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 18 mm, Overall Length 20 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.043 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.