Zoro Homepage

BOWMET Metric Plain Brg 18 X 20 X 10 mm

  • Mfr # BMP 18 20 10

  • Zoro # G015857696


product price: $8.49
/ea

Key Features

Plain Bearing Material
Bronze
Bore Diameter Tolerance
+0.000 to +0.043 mm
Maximum Temperature
300 Degrees C
Bore Diameter
18 mm
Minimum Temperature
-250 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 18 20 10
Zoro #
G015857696
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter Tolerance
+0.000 to +0.043 mm
Bore Diameter
18 mm
Overall Length
10 mm
Outside Diameter
20 mm
For Shaft Size
17.957 to 17.984 mm

Details

Plain Bearing Material
Bronze
Maximum Temperature
300 Degrees C
Minimum Temperature
-250 Degrees C
For Housing Bore Range
20 to 20.021 mm
System of Measurement
Metric
Material Group
Metallic
Item
Plain Sleeve Bearing

Description

Plain Sleeve Bearing, Bore Diameter 18 mm, For Housing Bore Range 20 to 20.021 mm, For Shaft Size 17.957 to 17.984 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 20 mm, Overall Length 10 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.043 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.